Shop All Pipe Taps
Walter
Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT
Mfr # AC25361-NPT1/8
Zoro # G2566921
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 9/16" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 7/16" |
Overall Length | 3-9/16" |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
Tap Length Standard | DIN |
Shank Length | 26.52 mm |
75% Thread Drill Size | Q |
Square Size | 8.33mm |
Drill Bit Size | 0.4250 in |
Thread Size | 1/8"-27 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 90.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- KIPP Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0816)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- Walter Pipe Taps