Shop All Pipe Taps
Walter
Pipe Tap, 1/4"-19, Plug, 4 Flutes, G
Mfr # P24569-G1/4
Zoro # G2903238
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Standards DIN 5156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-19 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 7/16" |
Overall Length | 3-15/16" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | 1/4" |
Thread Size | 1/4"-19 |
Drill Bit Size | 0.4650 in |
Square Size | 9.00mm |
Shank Length | 29.00 mm |
75% Thread Drill Size | 29/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP (G), Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rasp Wood Half Rd 8In W/Hdl (JL-F013)
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- IRWIN IRWIN VISE-GRIP® 102L3 10R The Original„¢ 10" Straight Jaw Locking Plier (102L3)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- Walter Taps