Shop All Pipe Taps
Walter
Pipe Tap, 1/4"-19, Modified Bottoming, 5 Flutes, G
Mfr # 2456315-G1/4
Zoro # G2555660
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type G
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-19 |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Shank Dia. | 7/16" |
Thread Length | 11/16" |
Tap Size | 1/4" |
Square Size | 0.3540 in |
Shank Length | 1 9/64 in |
Thread Size | 1/4"-19 |
Drill Bit Size | 0.4650 in |
Tap Length Standard | DIN EN ISO 228 |
75% Thread Drill Size | 29/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP (G), Overall Length 3 59/64 in, High Speed Steel, TiN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- PERFORMANCE TOOL 3/4 In To 1/2 In Impact Adapter Socket Adapter, M765 (M765)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- Walter Taps