Shop All Pipe Taps
Walter
Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPT
Mfr # AC25361-NPT1/4
Zoro # G2566860
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 13/16" |
Tap Size | 1/4" |
75% Thread Drill Size | 7/16 in |
Square Size | 10.69mm |
Thread Size | 1/4"-18 |
Shank Length | 41.11 mm |
Tap Length Standard | DIN |
Drill Bit Size | 0.6140 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- XTREME BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. (D9593)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- Walter Taps