Shop All Pipe Taps
Walter
Pipe Tap, 1/2"-14, Plug, 4 Flutes, G
Mfr # P24569-G1/2
Zoro # G2903247
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Standards DIN 5156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Length | 11/16" |
Shank Dia. | 5/8" |
Overall Length | 4-15/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Square Size | 12.00mm |
75% Thread Drill Size | 45/64 in |
Drill Bit Size | 0.7480 in |
Shank Length | 45.00 mm |
Thread Size | 1/2"-14 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP (G), Overall Length 125.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (11007)
- STARRETT Scriber w/2 Points, 9 In (67B)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- Walter Taps