Shop All Pipe Taps
Walter
Pipe Tap, 1/2"-14, Plug, 4 Flutes, G
Mfr # 24361-G1/2
Zoro # G2555417
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Pitch Diameter Limit | Not Rated |
Thread Length | 15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 5/8" |
Overall Length | 4-15/16" |
Tap Size | 1/2" |
75% Thread Drill Size | 45/64 in |
Tap Length Standard | DIN EN ISO 228 |
Square Size | 0.4720 in |
Shank Length | 1 49/64 in |
Drill Bit Size | 0.7480 in |
Thread Size | 1/2"-14 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP (G), Overall Length 4 29/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 M)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- DRILL AMERICA HSS Spiral Point Tap, M1.6-0.35, 2 Flutes (DWTG1.6X.35)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- Walter Taps