Shop All Pipe Taps
Walter
Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G
Mfr # 24195-G1/2
Zoro # G2555362
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type G
- Standards DIN 5157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Overall Length | 3-1/8" |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 5/8" |
Tap Size | 1/2" |
Tap Length Standard | DIN EN ISO 228 |
Thread Size | 1/2"-14 |
Drill Bit Size | 0.7480 in |
75% Thread Drill Size | 45/64 in |
Square Size | 0.4720 in |
Shank Length | 1 49/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP (G), Overall Length 3 9/64 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Plastic, 2Ab (18514)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-11' 6)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-04)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- Walter Pipe Taps