Shop All Pipe Taps
Walter
Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT
Mfr # A25563-NPT1/16
Zoro # G2566291
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type NPT
- Overall Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Overall Length | 3-1/8" |
Tap Dimension Type | Inch |
Shank Dia. | 5/16" |
Thread Length | 9/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/16" |
Square Size | 5.94mm |
75% Thread Drill Size | C |
Tap Length Standard | DIN |
Shank Length | 24.52 mm |
Thread Size | 1/16"-27 |
Drill Bit Size | 0.2340 in, 0.2420 in, 0.2520 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 80.00 mm, Cobalt, VAP, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size C, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- GEDORE Driving Handle, 1/4" (2098)
- JAMESON Bag/Tote, Canvas Tool Bag, Canvas, 15 Pockets (24-41)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- Walter Pipe Taps