Shop All Pipe Taps
Walter
Pipe Tap, 1-1/2"-11, Plug, 6 Flutes, G
Mfr # E2436406-G1.1/2
Zoro # G2510127
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type G
- Overall Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11 |
Overall Length | 7-1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1-7/16" |
Tap Size | 1/2" |
Shank Length | 103.00 mm |
Drill Bit Size | 1.7810 in |
Square Size | 29.00mm |
Thread Size | 1-1/2"-11 |
Tap Length Standard | DIN 5156 |
75% Thread Drill Size | 1 25/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11, BSPP (G), Overall Length 190.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 1 25/32 in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- STARRETT Universal Indicator Attachment, 18 In (671)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- Walter Pipe Taps