Shop All Turning Inserts
Walter
Parallelogram Milling Insert, Rhombic, 0.2850", ADMT, 85 Degrees, 0.0630"
Mfr # ADMT10T316R-F56 WSM35S
Zoro # G2885674
product price: $21.05
/ea
Sold in multiples of 10 for $210.50
$210.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rhombic
- Insert Style ADMT
- Inscribed Circle 0.2850 in
- Insert Size 10T316
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ADMT10T316R-F56 WSM35S
- Zoro # G2885674
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 10T316 |
Corner Radius | 0.0630 in |
Cutting Edge Length | 11.30mm |
Details
Item | Parallelogram Milling Insert |
Insert Shape | Rhombic |
Insert Style | ADMT |
Inscribed Circle | 0.2850 in |
Chip-Breaker | Yes |
ISO Number | ADMT10T316R-F56 |
Rake | Positive |
Manufacturer Grade | WSM35S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Shape | Rhombic |
Primary Material Application ISO Code | M, S |
For Toolholder | Xtra-Tec Milling Cutters |
Clearance Angle | 15 Degrees |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Included Angle | 85 Degrees |
Chip-Breaker Code | F56 |
Material - Machining | Carbide |
ANSI Code | ADMT10T316R-F56 |
Coating Process | PVD |
Thickness | 0.1500 in |
Hole Type | With Hole |
Description
Parallelogram Milling Insert, Inscribed Circle 0.2850 in, Positive, ADMT10T316R-F56, F56, 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- DRILL AMERICA 7/16" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/16)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MM5 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MS3 WSM01)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- Walter Indexable Tools