Shop All Indexable Milling Inserts
Walter
Parallelogram ADHT Carbide
Mfr # ADHT160630R-G88 WK10
Zoro # G8247994
Sold in multiples of 10 for $206.90
$206.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style ADHT
- Insert Size 160630
- Chip-Breaker Yes
- For Use With Xtra·Tec Milling Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # ADHT160630R-G88 WK10
- Zoro # G8247994
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 160630 |
Corner Radius | 3.00mm |
Nose Radius | 0.118" |
Cutting Edge Length | 17.50mm |
Width | 10.80mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADHT160630R-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- BLUE DEMON Stay-Sharp II Replacement Grinding Wheel 2 sided (BDTG-STAYSHARP-II-RGW)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- KYOCERA Parallelogram Milling Insert (XPMT15T364PR1535)
- Walter Indexable Milling Inserts