Shop All Indexable Milling Inserts
Walter
Parallelogram ADHT Carbide
Mfr # ADHT120416R-G88 WK10
Zoro # G8463061
product price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Parallelogram
- Insert Style ADHT
- Insert Size 120416
- For Use With Xtra·Tec Milling Cutter
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ADHT120416R-G88 WK10
- Zoro # G8463061
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 120416 |
Corner Radius | 1.60mm |
Nose Radius | 0.063" |
Width | 8.40mm |
Cutting Edge Length | 13.60mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120416R-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- PALADIN TOOLS Stripper Cst Pro W/Green Blade Cassette (PA1280)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- Walter Indexable Milling Inserts