Shop All Indexable Milling Inserts
Walter
Octagon ODMW Carbide
Mfr # ODMW060508-A57 WKP35S
Zoro # G8341277
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Octagon
- Insert Style ODMW
- Insert Size 060508
- Chip-Breaker Yes
- For Use With F2010 Face Milll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # ODMW060508-A57 WKP35S
- Zoro # G8341277
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 060508 |
Corner Radius | 0.80mm |
Nose Radius | 0.031" |
Cutting Edge Length | 6.58mm |
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- DRILLRITE Overhead Drill Press (350)
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- Walter Indexable Tools