Shop All Indexable Milling Inserts
Walter
Octagon ODMT Carbide
Mfr # ODMT0504ZZN-D57 WKP35S
Zoro # G8365786
product price: $17.59
/ea
Sold in multiples of 10 for $175.90
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Octagon
- Insert Style ODMT
- Insert Size 0504
- For Use With F4080 Cutter
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ODMT0504ZZN-D57 WKP35S
- Zoro # G8365786
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0504 |
Corner Radius | 0.80mm |
Nose Radius | 0.031" |
Cutting Edge Length | 5.26mm |
Description
Octagon Milling Insert, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- Walter Indexable Milling Inserts