Shop All Indexable Milling Inserts
Walter
Octagon ODHT Carbide
Mfr # ODHT0504ZZN-F57 WKP35S
Zoro # G7805786
product price: $21.59
/ea
Sold in multiples of 10 for $215.90
$215.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Octagon
- Insert Style ODHT
- Insert Size 0504
- For Use With F4080 Cutter
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # ODHT0504ZZN-F57 WKP35S
- Zoro # G7805786
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0504 |
Corner Radius | 0.80mm |
Nose Radius | 0.031" |
Cutting Edge Length | 5.26mm |
Description
Octagon Milling Insert, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Rise Miter Saw Stand (WST05)
- HOUGEN 1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18216)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- Walter Indexable Tools