Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Positive, 20 Degrees, SEHT, WSP45S
Mfr # SEHT1204AFN WSP45S
Zoro # G2906744
product price: $30.45
/ea
Sold in multiples of 10 for $304.50
$304.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style SEHT
- Insert Size 1204
- Chip-Breaker Yes
- Corner Radius 1/32 in
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SEHT1204AFN WSP45S
- Zoro # G2906744
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1204 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Item | Square Milling Insert |
Insert Style | SEHT |
Chip-Breaker | Yes |
Rake | Positive |
Inscribed Circle | 1/2 in |
ISO Number | SEHT1204AFN |
Thickness | 3/16 in |
Hole Type | With Hole |
Chip-Breaker Code | A57 |
Clearance Angle | 20 Degrees |
Material - Machining | Carbide |
Manufacturer Grade | WSP45S |
Coating Process | PVD |
Primary Material Application ISO Code | M, P, S |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Measurement System | Fractional Inch |
ANSI Code | SEHT1204AFN |
Number of Cutting Edges | 4 |
Shape | Square |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #36 (45706)
- SUMITOMO Grooving Insert, 1.50" W, RH Cutting (SG3094R-BN250)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- Walter Indexable Milling Inserts