Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35S
Mfr # SDMW09T3AZN-A57 WKP35S
Zoro # G2949706
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDMW
- Insert Size 09T3
- Chip-Breaker Yes
- Corner Radius 0.0120 in
- Inscribed Circle 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SDMW09T3AZN-A57 WKP35S
- Zoro # G2949706
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 09T3 |
Corner Radius | 0.0120 in |
Cutting Edge Length | 9.52mm |
Details
Item | Square Milling Insert |
Insert Style | SDMW |
Chip-Breaker | Yes |
Inscribed Circle | 3/8 in |
ISO Number | SDMW09T3AZN-A57 |
Rake | Positive |
Shape | Square |
Measurement System | Fractional Inch |
Hole Type | With Hole |
Material - Machining | Carbide |
Clearance Angle | 15 Degrees |
Primary Material Application ISO Code | K, P |
ANSI Code | SDMW09T3AZN-A57 |
Number of Cutting Edges | 4 |
Manufacturer Grade | WKP35S |
Coating Process | CVD |
Primary Material Application | Cast Iron, Steel |
Chip-Breaker Code | A57 |
Thickness | 5/32 in |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 130 Piece Tool Kit in Carry Case for Household and Auto Repairs (197295LAZ)
- GREENLEE Die-Rd 1.218 (36489)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Die (2'' Conduit) (HPD212)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- Walter Indexable Milling Inserts