Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Positive, 15 Degrees, SDMT, WSM35S
Mfr # SDMT120408-D57 WSM35S
Zoro # G2907776
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDMT
- Insert Size 120408
- Chip-Breaker Yes
- Corner Radius 1/32 in
- ISO Number SDMT120408-D57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SDMT120408-D57 WSM35S
- Zoro # G2907776
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 120408 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Item | Square Milling Insert |
Insert Style | SDMT |
Chip-Breaker | Yes |
ISO Number | SDMT120408-D57 |
Inscribed Circle | 1/2 in |
Rake | Positive |
Finish - Machining | TiAlN+Al2O3+(Al) |
Primary Material Application ISO Code | M, S |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Manufacturer Grade | WSM35S |
Clearance Angle | 15 Degrees |
Hole Type | With Hole |
ANSI Code | SDMT120408-D57 |
Chip-Breaker Code | D57 |
Number of Cutting Edges | 4 |
Measurement System | Fractional Inch |
Thickness | 3/16 in |
Shape | Square |
Material - Machining | Carbide |
Coating Process | PVD |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Rotoflex Rotary Attachment for Dremel Type Tools (1003)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- Walter Indexable Tools