Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35S
Mfr # SDMT1204ZDR-D57 WKP35S
Zoro # G2912405
product price: $16.69
/ea
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style SDMT
- Insert Size 1204
- Chip-Breaker Yes
- Corner Radius 1/32 in
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SDMT1204ZDR-D57 WKP35S
- Zoro # G2912405
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1204 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Item | Square Milling Insert |
Insert Style | SDMT |
Chip-Breaker | Yes |
Rake | Positive |
Inscribed Circle | 1/2 in |
ISO Number | SDMT1204ZDR-D57 |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Primary Material Application | Cast Iron, Steel |
ANSI Code | SDMT1204ZDR-D57 |
Thickness | 3/16 in |
Number of Cutting Edges | 4 |
Shape | Square |
Manufacturer Grade | WKP35S |
Hole Type | With Hole |
Coating Process | CVD |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Chip-Breaker Code | D57 |
Clearance Angle | 15 Degrees |
Material - Machining | Carbide |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 1"" (DWHT16858)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- OLFA OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow (5003)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- Walter Indexable Tools