Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35S
Mfr # SDMT06T204-F57 WKP35S
Zoro # G2919204
product price: $10.85
/ea
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDMT
- Insert Size 06T204
- Chip-Breaker Yes
- Corner Radius 1/64 in
- Inscribed Circle 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SDMT06T204-F57 WKP35S
- Zoro # G2919204
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 06T204 |
Corner Radius | 1/64 in |
Cutting Edge Length | 6.35mm |
Details
Item | Square Milling Insert |
Insert Style | SDMT |
Chip-Breaker | Yes |
Inscribed Circle | 1/4 in |
Rake | Positive |
ISO Number | SDMT06T204-F57 |
Measurement System | Fractional Inch |
Thickness | 7/64 in |
Hole Type | With Hole |
Clearance Angle | 15 Degrees |
Primary Material Application | Cast Iron, Steel |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Manufacturer Grade | WKP35S |
ANSI Code | SDMT06T204-F57 |
Coating Process | CVD |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Chip-Breaker Code | F57 |
Primary Material Application ISO Code | K, P |
Shape | Square |
Description
Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-11 1/8" Spring Collet (3900-5145)
- WESTWARD Precision Screwdriver Set, 12 pcs, Round (401L47)
- J.W. WINCO GN6336.4-TE-63-M12-50 Star Knob (6336.4-TE-63-M12-50)
- DRILL AMERICA 7/8"-20 Carbon Steel Hex Die (DWTSH7/8-20)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- MICRO 100 Parallelogram Milling Insert Rectangle APKT (50-2100)
- Walter Indexable Tools