Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, XNGX, WXM15
Mfr # XNGX1205ANN-F67 WXM15
Zoro # G2919195
product price: $38.19
/ea
Sold in multiples of 10 for $381.90
$381.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XNGX
- Insert Size 1205
- Chip-Breaker Yes
- Corner Radius 3/64 in
- ISO Number XNGX1205ANN-F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # XNGX1205ANN-F67 WXM15
- Zoro # G2919195
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1205 |
Corner Radius | 3/64 in |
Cutting Edge Length | 12.70mm |
Details
Item | Specialty and Other Milling Insert |
Insert Style | XNGX |
Chip-Breaker | Yes |
ISO Number | XNGX1205ANN-F67 |
Inscribed Circle | 1/2 in |
Rake | Negative |
For Toolholder | Xtra-Tec F2010 and F4033 Milling Cutters |
Clearance Angle | 0 Degrees |
Cutting Application | Finishing |
Number of Cutting Edges | 1 |
Chip-Breaker Code | F67 |
Finish - Machining | TiAlN+TiN |
Shape | Square |
Hole Type | With Hole |
Manufacturer Grade | WXM15 |
ANSI Code | XNGX1205ANN-F67 |
Thickness | 0.2120 in |
Measurement System | Fractional Inch |
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711363)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 600 Lb In., 3/8" Drive (PRED2F600HM)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJSPR1535)
- Walter Indexable Milling Inserts