Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, XNGX, WHH15
Mfr # XNGX1205ENN-F67 WHH15
Zoro # G2908010
product price: $39.75
/ea
Sold in multiples of 10 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XNGX
- Insert Size 1205
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- ISO Number XNGX1205ENN-F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # XNGX1205ENN-F67 WHH15
- Zoro # G2908010
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1205 |
Corner Radius | 0.0240 in |
Cutting Edge Length | 12.70mm |
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Nut Driver with 3-Inch Hollow Shaft (630-3/8)
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- MITUTOYO Cfc-60"Gl (552-163-10)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- Walter Indexable Milling Inserts