Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNMX, WSM35S
Mfr # SNMX0904ZNN-F67 WSM35S
Zoro # G2960014
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SNMX0904ZNN-F67 WSM35S
- Zoro # G2960014
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 0.0240 in |
Cutting Edge Length | 9.52mm |
Width | 3/8" |
Details
Item | Square Milling Insert |
Insert Style | SNMX |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | SNMX0904ZNN-F67 |
Inscribed Circle | 3/8 in |
Primary Material Application ISO Code | M, S |
Chip-Breaker Code | F67 |
Clearance Angle | 0 Degrees |
ANSI Code | SNMX0904ZNN-F67 |
Shape | Square |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Hole Type | With Hole |
Measurement System | Fractional Inch |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Thickness | 0.1940 in |
Manufacturer Grade | WSM35S |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 20mm (1220MSC)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- MILWAUKEE TOOL 7 pc. SAE Flex Head Combination Wrenche Set (48-22-9429)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- Walter Indexable Tools