Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP35S
Mfr # SNMX0904ZNN-F27 WKP35S
Zoro # G2961335
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNMX0904ZNN-F27 WKP35S
- Zoro # G2961335
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 0.0240 in |
Cutting Edge Length | 9.52mm |
Width | 3/8" |
Details
Item | Square Milling Insert |
Insert Style | SNMX |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | SNMX0904ZNN-F27 |
Inscribed Circle | 3/8 in |
Chip-Breaker Code | F27 |
Shape | Square |
Measurement System | Fractional Inch |
ANSI Code | SNMX0904ZNN-F27 |
Primary Material Application ISO Code | K, P |
Material - Machining | Carbide |
Number of Cutting Edges | 4 |
Primary Material Application | Cast Iron, Steel |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Coating Process | CVD |
Thickness | 0.1940 in |
Hole Type | With Hole |
Clearance Angle | 0 Degrees |
Manufacturer Grade | WKP35S |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3114)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- Walter Indexable Milling Inserts