Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP25S
Mfr # SNMX0904ANN-F57 WKP25S
Zoro # G2928688
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 1/64 in
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNMX0904ANN-F57 WKP25S
- Zoro # G2928688
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 1/64 in |
Width | 3/8" |
Cutting Edge Length | 9.52mm |
Details
Item | Square Milling Insert |
Insert Style | SNMX |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | SNMX0904ANN-F57 |
Inscribed Circle | 3/8 in |
Material - Machining | Carbide |
Primary Material Application ISO Code | K, P |
Clearance Angle | 0 Degrees |
Number of Cutting Edges | 4 |
Coating Process | CVD |
Hole Type | With Hole |
ANSI Code | SNMX0904ANN-F57 |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Thickness | 0.1850 in |
Shape | Square |
Measurement System | Fractional Inch |
Manufacturer Grade | WKP25S |
Chip-Breaker Code | F57 |
Primary Material Application | Cast Iron, Steel |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinder (DCG409VSB)
- GREAT NECK 8OZ RUBBER MALLET (RM8)
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- Walter Indexable Milling Inserts