Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S
Mfr # SNGX1205ZNN-F67 WSM35S
Zoro # G2932230
Sold in multiples of 10 for $291.90
$291.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGX
- Insert Size 1205
- Chip-Breaker Yes
- Corner Radius 1/32 in
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # SNGX1205ZNN-F67 WSM35S
- Zoro # G2932230
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1205 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Item | Square Milling Insert |
Insert Style | SNGX |
Chip-Breaker | Yes |
Rake | Negative |
Inscribed Circle | 1/2 in |
ISO Number | SNGX1205ZNN-F67 |
Hole Type | With Hole |
Primary Material Application ISO Code | M, S |
Chip-Breaker Code | F67 |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Manufacturer Grade | WSM35S |
Shape | Square |
Clearance Angle | 0 Degrees |
Thickness | 0.2280 in |
Finish - Machining | TiAlN+Al2O3+(Al) |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Coating Process | PVD |
Number of Cutting Edges | 4 |
ANSI Code | SNGX1205ZNN-F67 |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- Walter Indexable Milling Inserts