Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S
Mfr # SNGX1205ANN-F57 WSM35S
Zoro # G2934254
product price: $30.35
/ea
Sold in multiples of 10 for $303.50
$303.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGX
- Insert Size 1205
- Chip-Breaker Yes
- Corner Radius 1/32 in
- ISO Number SNGX1205ANN-F57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNGX1205ANN-F57 WSM35S
- Zoro # G2934254
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1205 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Item | Square Milling Insert |
Insert Style | SNGX |
Chip-Breaker | Yes |
ISO Number | SNGX1205ANN-F57 |
Inscribed Circle | 1/2 in |
Rake | Negative |
Chip-Breaker Code | F57 |
Clearance Angle | 0 Degrees |
ANSI Code | SNGX1205ANN-F57 |
Primary Material Application ISO Code | M, S |
Coating Process | PVD |
Manufacturer Grade | WSM35S |
Thickness | 0.2180 in |
Hole Type | With Hole |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Shape | Square |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN+Al2O3+(Al) |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x3/4 (PL591PF)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt P/N 450374-12 450374-99, PK 2 (M11)
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- KYOCERA Parallelogram BDMT Carbide (BDMT170408ERJSPR1535)
- Walter Indexable Tools