Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S
Mfr # SNGX0904ZNN-F67 WSM35S
Zoro # G2966059
product price: $25.65
/ea
Sold in multiples of 10 for $256.50
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNGX0904ZNN-F67 WSM35S
- Zoro # G2966059
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 0.0240 in |
Width | 3/8" |
Cutting Edge Length | 9.52mm |
Details
Item | Square Milling Insert |
Insert Style | SNGX |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | SNGX0904ZNN-F67 |
Inscribed Circle | 3/8 in |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | SNGX0904ZNN-F67 |
Number of Cutting Edges | 4 |
Hole Type | With Hole |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Primary Material Application ISO Code | M, S |
Thickness | 0.1940 in |
Shape | Square |
Coating Process | PVD |
Manufacturer Grade | WSM35S |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Clearance Angle | 0 Degrees |
Chip-Breaker Code | F67 |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (49E24)
- ARANET Screwdriver with Security Torx T15 insert (TDATOR15)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- Walter Indexable Tools