Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP35G
Mfr # SNGX0904ANN-F67 WKP35G
Zoro # G2963408
product price: $29.29
/ea
Sold in multiples of 10 for $292.90
$292.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 1/64 in
- Inscribed Circle 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNGX0904ANN-F67 WKP35G
- Zoro # G2963408
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 1/64 in |
Cutting Edge Length | 9.52mm |
Width | 3/8" |
Details
Item | Square Milling Insert |
Insert Style | SNGX |
Chip-Breaker | Yes |
Inscribed Circle | 3/8 in |
Rake | Negative |
ISO Number | SNGX0904ANN-F67 |
Finish - Machining | TiAlN+TiN |
Shape | Square |
Clearance Angle | 0 Degrees |
Thickness | 0.1860 in |
Measurement System | Fractional Inch |
Chip-Breaker Code | F67 |
Number of Cutting Edges | 4 |
ANSI Code | SNGX0904ANN-F67 |
Manufacturer Grade | WKP35G |
Hole Type | With Hole |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- MILESCRAFT 6" Face Clamp for Woodworking (4002)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERJTPR1225)
- Walter Indexable Tools