Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP25S
Mfr # SNGX0904ZNN-F57 WKP25S
Zoro # G2964467
product price: $24.39
/ea
Sold in multiples of 10 for $243.90
$243.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNGX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- Inscribed Circle 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNGX0904ZNN-F57 WKP25S
- Zoro # G2964467
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 0.0240 in |
Width | 3/8" |
Cutting Edge Length | 9.52mm |
Details
Item | Square Milling Insert |
Insert Style | SNGX |
Chip-Breaker | Yes |
Inscribed Circle | 3/8 in |
Rake | Negative |
ISO Number | SNGX0904ZNN-F57 |
Thickness | 0.1930 in |
Clearance Angle | 0 Degrees |
Primary Material Application | Cast Iron, Steel |
Hole Type | With Hole |
Number of Cutting Edges | 4 |
Measurement System | Fractional Inch |
ANSI Code | SNGX0904ZNN-F57 |
Material - Machining | Carbide |
Shape | Square |
Chip-Breaker Code | F57 |
Primary Material Application ISO Code | K, P |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Manufacturer Grade | WKP25S |
Coating Process | CVD |
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 10 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc (CDS40N)
- BIG HORN Plug Cutter Set (19164)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- Walter Indexable Milling Inserts