Shop All Indexable Milling Inserts
Walter
Milling Insert, Square, Negative, 0 Degrees, SNEX, WKP35S
Mfr # SNEX15T612R-B67 WKP35S
Zoro # G2968000
product price: $39.89
/ea
Sold in multiples of 10 for $398.90
$398.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNEX
- Insert Size 15T612
- Chip-Breaker Yes
- Corner Radius 3/64 in
- ISO Number SNEX15T612R-B67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SNEX15T612R-B67 WKP35S
- Zoro # G2968000
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 15T612 |
Corner Radius | 3/64 in |
Details
Item | Square Milling Insert |
Insert Style | SNEX |
Chip-Breaker | Yes |
ISO Number | SNEX15T612R-B67 |
Rake | Negative |
Inscribed Circle | 5/8 in |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Coating Process | CVD |
Shape | Square |
Thickness | 0.2800 in |
Clearance Angle | 0 Degrees |
Chip-Breaker Code | B67 |
ANSI Code | SNEX15T612R-B67 |
Manufacturer Grade | WKP35S |
Measurement System | Fractional Inch |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Hole Type | With Hole |
Description
Square Milling Insert, Inscribed Circle 5/8 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- WILLIAMS Williams Open End Tubular Wrench, 1-7/16" (1246TOE)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- Walter Indexable Milling Inserts