Shop All Indexable Milling Inserts
Walter
Milling Insert, , Negative, 0 Degrees, XNGX, WXM15
Mfr # XNGX0904ANN-F67 WXM15
Zoro # G2968308
product price: $36.09
/ea
Sold in multiples of 10 for $360.90
$360.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XNGX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 1/64 in
- ISO Number XNGX0904ANN-F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # XNGX0904ANN-F67 WXM15
- Zoro # G2968308
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 0904 |
Corner Radius | 1/64 in |
Cutting Edge Length | 9.52mm |
Details
Item | Specialty and Other Milling Insert |
Insert Style | XNGX |
Chip-Breaker | Yes |
ISO Number | XNGX0904ANN-F67 |
Rake | Negative |
Manufacturer Grade | WXM15 |
ANSI Code | XNGX0904ANN-F67 |
Clearance Angle | 0 Degrees |
Finish - Machining | TiAlN+TiN |
Chip-Breaker Code | F67 |
Hole Type | With Hole |
Number of Cutting Edges | 1 |
Thickness | 0.1840 in |
Description
Specialty and Other Milling Insert, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x21 In (48-20-3904)
- BON TOOL Bon 12-309 Knee Pads, Superlight Rubber Foam (Pr) (12-309)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35G (SDMT120408-F57 WKP35G)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- KYOCERA Round RPMT Carbide (RPMT1204M0ERGMPR1535)
- Walter Indexable Tools