Shop All Micro Size Drill Bits
Walter
Micro Twist Drill, Solid Carbide, TiN
Mfr # A3378TML-2.5
Zoro # G6101112
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 2.50mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3378TML-2.5
- Zoro # G6101112
- Country of Origin Germany
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Size | 2.50mm |
Shank Dia. | 3.00 mm |
Overall Length | 66.00 mm |
Flute Length | 22.01 mm |
Maximum Drilling Depth | 22.01 mm |
Dimension Type | Metric |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiN, Spiral, K30F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Vibrating Screed (CC499)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/32)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- Walter Micro Size Drill Bits