Shop All Micro Size Drill Bits
Walter
Micro Drill, Solid Carbide, Uncoated
Mfr # A3162-0.94
Zoro # G6209673
product price: $28.30
/ea
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #63
- Decimal Equivalent 0.0370
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3162-0.94
- Zoro # G6209673
- Country of Origin Germany
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #63 |
Size | #63 |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 6.47 mm |
Maximum Drilling Depth | 6.47 mm |
Dimension Type | Wire Size |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #63, Drill Bit Point Angle 118 Degrees , Self-Centering Point, Carbide, Bright (Uncoated), Spiral, K30F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- SATA Metric Double Box Ratcheting Wrench Set, (ST46135U)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- WALTER Walter Titex - Micro drill (A3143-0.6)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- Walter Micro Size Drill Bits