Shop All Micro Size Drill Bits
Walter
Micro Drill, Solid Carbide, Uncoated
Mfr # A3162-0.58
Zoro # G6069165
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Size 0.58mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3162-0.58
- Zoro # G6069165
- Country of Origin Germany
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.58 mm |
Size | 0.58mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 4.19 mm |
Maximum Drilling Depth | 4.19 mm |
Dimension Type | Metric |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.58 mm, Drill Bit Point Angle 118 Degrees , Self-Centering Point, Carbide, Bright (Uncoated), Spiral, K30F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- MARSHALLTOWN PREMIER Notched Trowl, Wood Hndl, 3/32"x3/32"x1/8" (704)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- WALTER Walter Titex - Micro drill (A3143-0.6)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- Walter Micro Size Drill Bits