Shop All High Speed Steel End Mills
Walter
Micro Drill, #92, Carbide, DB130-05-00.200U0-WJ30UU
Mfr # DB130-05-00.200U0-WJ30UU
Zoro # G6261950
product price: $19.15
/ea
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #92
- Shank Type Round
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.200U0-WJ30UU
- Zoro # G6261950
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #92 |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/32 in |
Maximum Drilling Depth | 0.0590 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 23.50 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #92, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- URREA 3/4" drive 6-point short impact socket 1-11/16" (7527)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- DRILL AMERICA 5/8"x5/8" HSS 2 Flute Single End Ball End Mill (DWCT1128)
- Walter High Speed Steel End Mills