Shop All High Speed Steel End Mills
Walter
Micro Drill, #90, Carbide, DB130-05-00.220U0-WJ30UU
Mfr # DB130-05-00.220U0-WJ30UU
Zoro # G6282777
Sold in multiples of 5 for $139.45
$139.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Round
- Drill Bit Size #90
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DB130-05-00.220U0-WJ30UU
- Zoro # G6282777
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #90 |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/32 in |
Maximum Drilling Depth | 0.0590 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Shank Length | 23.50 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size #90, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- WESTWARD 16 oz. Soft Face Hammer, 12 in L Steel W/ Vinyl Grip Handle (4YR68)
- SIOUX TOOLS 38 400 RPM STRAIGHT DRILL (SDR10S40N3)
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Long End Mill (DWCF708)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- Walter High Speed Steel End Mills