Shop All High Speed Steel End Mills
Walter
Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU
Mfr # DB130-05-00.660U0-WJ30UU
Zoro # G6244618
product price: $26.49
/ea
Sold in multiples of 5 for $132.45
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Round
- Drill Bit Size #71
- Manufacturer Series P600
- Decimal Equivalent 0.0260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.660U0-WJ30UU
- Zoro # G6244618
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #71 |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 5/32 in |
Maximum Drilling Depth | 0.1650 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Shank Length | 20.80 mm |
Description
Micro Drill Bit, Drill Bit Size #71, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 10 x 11mm, 8 in. L (J1053M)
- BOSTON GEAR Mounting Base (56442)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/8x7/8x1-7/8x4-1/8 (C33223)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- Walter High Speed Steel End Mills