Shop All High Speed Steel End Mills
Walter
Micro Drill, #63, Carbide, DB130-05-00.940U0-WJ30UU
Mfr # DB130-05-00.940U0-WJ30UU
Zoro # G6270597
product price: $29.35
/ea
Sold in multiples of 5 for $146.75
$146.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #63
- Shank Type Round
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.940U0-WJ30UU
- Zoro # G6270597
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #63 |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 7/32 in |
Maximum Drilling Depth | 0.2360 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Shank Length | 19.00 mm |
Description
Micro Drill Bit, Drill Bit Size #63, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- DRILL AMERICA 9/32" HSS 4 Flute Single End End Mill, Flute Length: 11/16" (DWCF309)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- Walter High Speed Steel End Mills