Shop All High Speed Steel End Mills
Walter
Micro Drill, 1.45mm, Carbide, DB130-05-01.450U0-WJ30UU
Mfr # DB130-05-01.450U0-WJ30UU
Zoro # G6295173
product price: $30.39
/ea
Sold in multiples of 5 for $151.95
$151.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Size 1.45 mm
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-01.450U0-WJ30UU
- Zoro # G6295173
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.45 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 3/8 in |
Maximum Drilling Depth | 3/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Shank Length | 15.50 mm |
Description
Micro Drill Bit, Drill Bit Size 1.45 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- JET Band Saw, 8-3/4" x 7" Rectangle, 8-3/4" Round, 8.75 in Square, 230V AC V, 1.5 hp HP (414467)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- Walter End Mills