Shop All High Speed Steel End Mills
Walter
Micro Drill, 1.20mm, Carbide, DB130-05-01.200U0-WJ30UU
Mfr # DB130-05-01.200U0-WJ30UU
Zoro # G6252473
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.20 mm
- Shank Type Round
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-01.200U0-WJ30UU
- Zoro # G6252473
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.20 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 5/16 in |
Maximum Drilling Depth | 0.3350 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Shank Length | 16.50 mm |
Description
Micro Drill Bit, Drill Bit Size 1.20 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #62 (44132)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- RIDGID WRENCH PIPE 6"" RIDGE (31000)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x1-1/2x3-1/4 (C41331)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- Walter End Mills