Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.98mm, Carbide, DB130-05-00.980U0-WJ30UU
Mfr # DB130-05-00.980U0-WJ30UU
Zoro # G6316578
product price: $32.15
/ea
Sold in multiples of 5 for $160.75
$160.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.98 mm
- Shank Type Round
- Manufacturer Series P600
- Decimal Equivalent 0.0386
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.980U0-WJ30UU
- Zoro # G6316578
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.98 mm |
Shank Dia. | 1.50 mm |
Overall Length | 25.00 mm |
Flute Length | 1/4 in |
Maximum Drilling Depth | 0.2680 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 18.20 mm |
Description
Micro Drill Bit, Drill Bit Size 0.98 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc (86043)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL312)
- Walter End Mills