Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.74mm, Carbide, DB130-05-00.740U0-WJ30UU
Mfr # DB130-05-00.740U0-WJ30UU
Zoro # G6283641
product price: $25.59
/ea
Sold in multiples of 5 for $127.95
$127.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.74 mm
- Shank Type Round
- Manufacturer Series P600
- Decimal Equivalent 0.0291
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.740U0-WJ30UU
- Zoro # G6283641
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.74 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 3/16 in |
Maximum Drilling Depth | 0.1890 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Drill Length Class | Micro Length |
Shank Length | 20.20 mm |
Description
Micro Drill Bit, Drill Bit Size 0.74 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- Walter End Mills