Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.65mm, Carbide, DB130-05-00.650U0-WJ30UU
Mfr # DB130-05-00.650U0-WJ30UU
Zoro # G6310451
product price: $25.79
/ea
Sold in multiples of 5 for $128.95
$128.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Size 0.65 mm
- Manufacturer Series P600
- Decimal Equivalent 0.0256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.650U0-WJ30UU
- Zoro # G6310451
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.65 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 5/32 in |
Maximum Drilling Depth | 0.1650 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Shank Length | 20.80 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 0.65 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Deep Socket Set (645009)
- RIDGID Tong, Chain 3233 1-6" De (92675)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730300)
- Walter High Speed Steel End Mills