Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.60mm, Carbide, DB130-05-00.600U0-WJ30UU
Mfr # DB130-05-00.600U0-WJ30UU
Zoro # G6312658
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.60 mm
- Shank Type Round
- Manufacturer Series P600
- Decimal Equivalent 0.0236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DB130-05-00.600U0-WJ30UU
- Zoro # G6312658
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.60 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/8 in |
Maximum Drilling Depth | 0.1540 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Shank Length | 21.10 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 0.60 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. X 1 in. 12,000-Series Annular Cutter (12164)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- HHIP 3/4" Hex Drawbar Hammer/Wrench (3129-0010)
- MITUTOYO Parts 167-106 150mm (167-106)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- OSG HSS End Mill, 7/16in.dia., 1-3/4in.Cut L (5351000)
- Walter High Speed Steel End Mills