Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.49mm, Carbide, DB130-05-00.490U0-WJ30UU
Mfr # DB130-05-00.490U0-WJ30UU
Zoro # G6270299
Sold in multiples of 5 for $134.75
$134.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Size 0.49 mm
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DB130-05-00.490U0-WJ30UU
- Zoro # G6270299
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.49 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 1/8 in |
Maximum Drilling Depth | 0.1340 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Shank Length | 21.60 mm |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Description
Micro Drill Bit, Drill Bit Size 0.49 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- ALLWAY 4-in-1 Composite Shockproof Screwdriver (SD41)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- OSG End Mill, 11/64in.dia., 1/2in.Cut L (6737905)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1" x 1" x 3" x 5-1/2" (C39097)
- Walter End Mills