Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.44mm, Carbide, DB130-05-00.440U0-WJ30UU
Mfr # DB130-05-00.440U0-WJ30UU
Zoro # G6295322
product price: $27.89
/ea
Sold in multiples of 5 for $139.45
$139.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Size 0.44 mm
- Manufacturer Series P600
- Decimal Equivalent 0.0173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.440U0-WJ30UU
- Zoro # G6295322
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.44 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 3/32 in |
Maximum Drilling Depth | 0.1180 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 22.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 0.44 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- ZORO SELECT Drill Bushing, Type P, Drill Size 17/32 In (P484LR)
- SHEFFIELD LOCKBACK UTILITY KNIFE6"" (12113)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/4" Dia., Plastic (GNH1-HEX5S3A---)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- Walter End Mills