Shop All High Speed Steel End Mills
Walter
Micro Drill, 0.38mm, Carbide, DB130-05-00.380U0-WJ30UU
Mfr # DB130-05-00.380U0-WJ30UU
Zoro # G6247199
product price: $26.95
/ea
Sold in multiples of 5 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.38 mm
- Shank Type Round
- Manufacturer Series P600
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB130-05-00.380U0-WJ30UU
- Zoro # G6247199
- Country of Origin France
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.38 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 3/32 in |
Maximum Drilling Depth | 0.0940 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 22.60 mm |
Description
Micro Drill Bit, Drill Bit Size 0.38 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE CONTACT WHEEL (DB11281)
- TAPCON 5/32 in. X 7 in. L Carbide Tipped Drill Bit (11492)
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4928FL)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU (DB130-05-01.300U0-WJ30UU)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- WALTER Micro Drill, 1.05mm, Carbide, DB130-05-01.050U0-WJ30UU (DB130-05-01.050U0-WJ30UU)
- WALTER Micro Drill, #71, Carbide, DB130-05-00.660U0-WJ30UU (DB130-05-00.660U0-WJ30UU)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1108)
- Walter End Mills