Shop All Bench Vises
Walter Meier
Walter Meier Wl11104 4 In. General Purpose Bench Vise
Mfr # WL11104
Zoro # G303682153
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Meier
- MFR # WL11104
- Zoro # G303682153
- Country of Origin China
- Category Bench Vises
Description
General Purpose Bench Vise features a locking swivel base.
- Made from high strength steel.
- Dimension - 12 x 5.9 x 6.4 in.
- Double lock down swivel base.
- Large anvil work surface.
- Grooved steel jaw inserts.
- 4in. jaw opening.
- 2 1/4in. throat depth.
- 180 swivel base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- WALTER MEIER Walter Meier Manufacturing WL11128BH Bash Green 6.5 in. Utility Benchvise & Sledge Hammer (WL11128BH)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- TE-CO 8" Single Station Milling Vise with Fixed Base (PWS-8110)
- Walter Meier Bench Vises