Shop All Bench Vises
Walter Meier
Walter Meier Manufacturing WL63187 High-Viz 5.50 in. Bench & Pipe
Mfr # WL63187
Zoro # G503682144
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Meier
- MFR # WL63187
- Zoro # G503682144
- UPC # 19907631873
- Country of Origin China
- Category Bench Vises
Description
Wilton High-Vis Vises conform to OSHA standards for physical hazards regulation #1910.144. Each vise have a heavy-duty casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service.
Features- Safety color conforms to OSHA standard for physical hazards; Regulation #1910.144
- Replaceable serrated top jaws and pipe jaws
- 360° swivel base and double lockdowns
- Fully enclosed spindle and nut
- Large anvil work surface
- Powder coat paint resists scratches and provides a tough durable finish
- Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x2-1/2x4-1/4 (C41386)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WALTER MEIER Walter Meier Manufacturing WL11128BH Bash Green 6.5 in. Utility Benchvise & Sledge Hammer (WL11128BH)
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- WILTON Combination Vise, Serrated Jaw, 9 1/8" L (C0)
- SPEED JAW Vise Jaws, 3", Curved Jaw (93162)
- Walter Meier Bench Vises